missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 37-220 Liquid-Proof Nitrile Gloves with UltraGrip™ Technology
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
12
Unit Size:
12 pairs
Description
- Reusable nitrile gloves designed specifically for food processing and handling
- Raised diamond-pattern enhances grip in wet and oily conditions
- Gloves maintain flexibility and dexterity, even at low temperatures
- Use alone or as outer glove over thermal liners or cut-resistant gloves
- Latex-free formulation presents no risk of Type 1 allergies
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 374:2004 Chemical Resistant, EN 420:2003 + A1:2009, REACH Compliant |
| Color | Yellow |
| Disposable | Reusable |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 12 |
| Thickness (English) | 8 mil |
| EN388 Standard | 2001X |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction