missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Removable Needle Syringes for Agilent™

Product Code. 10167310
Change view
Click to view available options
Volume (Metric):
5 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10167310 5 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10167310 Supplier Hamilton™ Supplier No. 87958

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with Agilent 7683 series automatic liquid samplers.

  • For gas chromatography system performance and reliability
  • Provides for accuracy and ease of use
  • Superior reproducibility with minimal rework
  • Optimum injection flexibility and enduring reliability

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass, Stainless Steel
Description Gas sterilizable
Needle Gauge 26s G
Diameter (Metric) Inner Needle 0.13 mm
Diameter (Metric) Outer Needle 0.48 mm
Product Type Microliter Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (Metric) 115°C
Min. Temperature (Metric) 10°C
Quantity 1/Pk.
Volume (Metric) 5 μL
Needle Point Style AS
For Use With (Equipment) Agilent Autosamplers
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.