missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Pipette Adapter-nozzle
Description
- Facilitates extended reach pipetting.
- Facilitates pipetting when narrow and deep vials are involved.
- Facilitates pipetting of solvents that might affect polypropylene tips.
- Fits a variety of Acura™ and Calibra™ micropipettes.
Order Info
dimProductType
Specifications
Specifications
| Compatible Tips | 7mm diameter Pasteur pipettes |
| Type | Adapter Nozzle |
| For Use With (Equipment) | Acura™ Manual 835.05, Acura™ Electro 936.05. |
| Quantity | 1/Pk. |
| Diameter (Metric) Opening | 7 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?