missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Acura™ Manual 835F Fixed Volume Macropipettes

Product Code. 10496112
Change view
Click to view available options
Volume (Metric):
2 mL
2.5 mL
5 mL
10 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10496112 2 mL Each
10121922 5 mL Each
10111922 2.5 mL Each
10704623 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10496112 Supplier Socorex™ Supplier No. 835.F02
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimal for indoor/outdoor environmental analysis, clinical chemistry and cell culture. Socorex™ Acura™ Manual 835F Fixed Volume Macropipettes offer superior performance and come in a fixed volume for easy dosing repetition

  • Air-displacement fixed-volume pipette.
  • Exceptional, user-friendly ergonomics.
  • Justip™ adjustable tip ejector fitting most tips.
  • Shock, UV-light and autoclaving resistance.
  • Pasteur pipette adapter supplied with dedicated 2 and 5 mL models.
  • Accommodate interchangeable nozzle filters for added protection against liquid overflow and barrel contamination.

Specifications

Accuracy <±0.5%
Certifications/Compliance ISO 8655, DIN 12650, GMP, GLP, GBEA, NCCLS and CE IVD Directive 98/79 EEC
Autoclavable Autoclavable
Color Red
Model 835
Type Macropipette
Volume (Metric) 2 mL
Precision <0.2%
Quantity 1 Each
Warranty 36 Months
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.