missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY UPLC BEH C18 Column

Product Code. 10075513
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Quantity unitSize
10075513 100 mm 2.1 mm 1/Ea. Each
10456754 50 mm 2.1 mm 1/Ea. Each
13147569 100 mm 1 mm 3/Pk. Pack of 3
10240505 100 mm 2.1 mm 3/Pk. Pack of 3
13260250 100 mm 1 mm 1/Ea. Each
10335954 30 mm 2.1 mm 1/Ea. Each
13280250 150 mm 2.1 mm 1/Ea. Each
13137569 50 mm 1 mm 3/Pk. Pack of 3
13139909 150 mm 1 mm 3/Pk. Pack of 3
13179909 150 mm 2.1 mm 3/Pk. Pack of 3
13169939 30 mm 2.1 mm 3/Pk. Pack of 3
10145835 50 mm 1 mm 1/Ea. Each
13270250 150 mm 1 mm 1/Ea. Each
13293830 150 mm 3 mm 1/Ea. Each
13223810 50 mm 3 mm 1/Ea. Each
13233810 100 mm 3 mm 1/Ea. Each
15382577 75 mm 2.1 mm 1/Ea. Each
13230000 30 mm 3 mm 3/Pk. Pack of 3
13213810 30 mm 3 mm 1/Ea. Each
13250000 100 mm 3 mm 3/Pk. Pack of 3
13240000 50 mm 3 mm 3/Pk. Pack of 3
13260000 150 mm 3 mm 3/Pk. Pack of 3
17123212 75 mm 3 mm 1/Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Product Code. 10075513 Supplier Waters Corporation Supplier No. 186002352

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

As the premier column for method development, the ACQUITY UPLC BEH C18 sorbent provides you with the most universal column choice for UPLC separations.

  • The trifunctionally bonded BEH particle gives you the widest usable pH range (pH 1-12), superior low pH stability, and ultra-low column bleed for high sensitivity MS applications.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.