missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY HSS T3 Column
Description
- The universal, silica-based bonded phase used for the ACQUITY HSS T3 sorbents is compatible with 100% aqueous mobile phase and should be your first choice when developing separations for polar and non-polar compounds.
Specifications
Specifications
| Diameter (Metric) | 1 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.8 μm |
| Pore Size | 100 Å |
| Quantity | 3/Pk. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Column |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?