missing translation for 'onlineSavingsMsg'
Learn More

IKA™ R 1312 Turbine Stirrer

Product Code. 10048240 Shop All IKA Products
Change view
Click to view available options
Diameter (Metric) Shaft:
8 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Shaft unitSize
10048240 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10048240 Supplier IKA™ Supplier No. 0002333000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Overhead, turbine-shaped stirrer element is used to generate axial flow with minimal shearing forces.

  • For drawing material to be mixed from above
  • Generates axial flow in the vessel
  • Minimum danger of injury when contact is made with vessel
  • Minimum shearing forces
  • Use at medium to high speeds
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Shaft 0.3 in.
Diameter (Metric) Shaft 8 mm
For Use With (Application) Used at medium to high speeds
Quantity 1 Pk.
Speed 2000 rpm
Type Turbine Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.