missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyethylene Foam Laminate Polyester Printer Labels

Product Code. 11736935
Click to view available options
:
Color: White; Dimensions: 27W x 12.5mmH; Quantity: 100/pk
This item is not returnable. View return policy

Product Code. 11736935

Brand: Brady™ 622221

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance RoHS compliant to RoHS directive 2011/65/EU
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Gloss
Material Polyethylene Foam Laminate Polyester
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Electrical component marking
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 100/Pk.
Shape Rectangle
Size (Metric) 27W x 12.5 mmH
Temperature Range (Metric) -40°C to +100°C
Thickness (Metric) 0.16 mm
Vertical Repeat (Metric) 15.63 mm
Dimensions (LxW) 12.50 x 27 mm
Width (Metric) 27 mm
Height (Metric) 12.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.