missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyolefin PermaSleeve™ Wire Marker Sleeve

Product Code. 11721775
Click to view available options
:
Color: White; Dimensions: 25.7W x 11.1mmH
This item is not returnable. View return policy

Product Code. 11721775

Brand: Brady™ 115016

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance SAE-DTL-23053/5 Class 1, SAE-AS-81531, MIL-STD–202, UL Recognized
Description Sleeve
Color White
Finish Matte
Material Polyolefin
Print Technology Dot Matrix, Thermal Transfer
Product Type Wire Marker Sleeve
For Use With (Application) Wire identification and insulation purposes
For Use With (Equipment) BMP™71, TLS2200
Quantity 1000/Pk.
Size (Metric) 25.7W x 11.1 mmH
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 16 to 8 AWG
Width (Metric) 25.7 mm
Height (Metric) 16.4 mm
Diameter (Metric) 5.46 to 2.39 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.