missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips

Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Light beam not deflected by well profile
- Flat Bottom
- Polystyrene
Service Plan
No
Specifications
Specifications
| Format | Strip Plate |
| Array | 8 x 12 |
| Binding Type | High Binding |
| Product Type | Strip Plate |
| Material | Polystyrene |
| No. of Wells | 96 |
| Volume (Metric) Working | 20 to 350 μL |
| Sterility | Non-sterile |
| Surface Treatment | Microlon 600 |
| Total Volume (Metric) Well | 388 μL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?