missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell-Culture Treated Multidishes
BIOPHARMA

Reduce the risk of contamination with these multidishes, which feature a raised well rim and a special surface treatment.

Brand:  Thermo Scientific™ 140675

213.86 GBP valid until 2024-12-31
Use promo code "21928" to get your promotional price.


 View more versions of this product

Product Code. 10119831

  • £321.00 / Pack of 75
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Promote maximum adhesion for a broad range of cell types with the Thermo Scientific™ Nunc™ Cell-Culture Treated multi-well plates with the Nunclon™ Delta surface treatment. The open format with the raised well rim enables convenient and secure manipulation of the cells.

Nunclon Delta surface treatment ensures optimum performance for cell adhesion.

  • Flat well bottom and stackable
  • Raised well rims lower risk of cross contamination
  • Sterilized by gamma irradiation and certified to be non-pyrogenic
  • Excellent optical quality
  • Alphanumerical codes for well identification

Round Well Styles

  • Feature vented lids for gas exchange
  • Recessed areas around wells act as a water reservoir to reduce evaporation from wells
  • Lids with notched corners for easy orientation

Rectangular Well Styles

  • Large culture area
  • Accept standard glass cover slips: 24 × 60mm for 4-well plate; and 22 × 22mm for 8-well plate

Ordering Information:

24-well plates are 17mm deep; 4-well plate is 10mm deep

TRUSTED_SUSTAINABILITY
Specifications

Specifications

With certificate of traceability and quality (one certificate per case).
Cell Culture Dish
3 mL (Well)
3mL
Nunclon Delta
Lid
1
85.46 mm
9.6 sq. cm
Polystyrene
6
Sterile
Flat Bottom (F-well)
75
127.76 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.