missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 50 μL 1700 Series Gas Tight Syringe

Product Code. p-200000273
Change view
Click to view available options
Needle Gauge:
22 G
22s G
No Needle Included
Needle Point Style:
Blunt
Cone
Conical Side Port
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Luer Tip
Removable
Sample Lock
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17814222 No Needle Included No Needle Included Luer Tip Each
17884402 22 G Blunt Cemented Each
17854222 22s G Sharp, Bevel, Curved, Non-coring Cemented Each
17814352 22s G Blunt Cemented Each
17894222 22s G Cone Cemented Each
17824222 22s G Sharp, Bevel, Curved, Non-coring Removable Each
17874282 22s G Cone Sample Lock Each
17814232 22s G Blunt Removable Each
17844402 No Needle Included No Needle Included Removable Each
17864342 22s G Sharp, Bevel, Curved, Non-coring Sample Lock Each
17844342 22s G Conical Side Port Cemented Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 17814222 Supplier Hamilton™ Supplier No. CAL80930

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 1700 Series syringes are the Gas Tight version of the 700 series syringes.

  • This series of syringes are ideal for dispensing volumes up to 50 μL.
  • A variety of different terminations and needle options are available in this series.

Specifications

Autoclavable Autoclavable
Material PTFE
Needle Gauge No Needle Included
Diameter (English) Inner 0.041 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.03 mm
Diameter (Metric) Outer 7.75 mm
Length (English) Needle No Needle Included
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1705 LT Syringe
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 50 μL
Length (Metric) Needle No Needle Included
Needle Point Style No Needle Included
Connection Type Luer Tip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.