missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ 5.1 Borosilicate Glass Disposable Test Tubes

Product Code. 10116072
Change view
Click to view available options
Length (Metric):
70 mm
75 mm
100 mm
130 mm
180 mm
200 mm
Diameter (Metric):
8 mm
10 mm
12 mm
14 mm
16 mm
18 mm
20 mm
25 mm
30 mm
Unit Size:
Pack of 100
Pack of 50
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10116072 130 mm 16 mm Pack of 100
11852363 75 mm 10 mm Pack of 100
11872363 100 mm 10 mm Pack of 100
11862363 75 mm 12 mm Pack of 100
11882363 100 mm 12 mm Pack of 100
11892363 130 mm 14 mm Pack of 100
11822373 180 mm 18 mm Pack of 100
11882353 200 mm 25 mm Pack of 50
11832373 180 mm 20 mm Pack of 100
11892353 200 mm 30 mm Pack of 50
10288122 70 mm 8 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10116072 Supplier DWK Life Sciences Supplier No. A513016000621
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Measure, mix and pour using 5.1 Borosilicate Glass Disposable Test Tubes. Tubes are rimmed and are available in various lengths.

  • Disposable
  • Clear borosilicate glass
  • Round bottom
  • Rimmed
TRUSTED_SUSTAINABILITY

Specifications

Design Type Round bottom
Length (Metric) 130 mm
Packaging 100Pack
Rimmed Yes
Diameter (Metric) 16 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.