missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 400 dia. x 65 mmH Stainless Steel Test Sieve, ASTM Certified, Micrometer Pore Sizes

Product Code. 10176261 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
106 μm
125 μm
150 μm
180 μm
212 μm
250 μm
300 μm
355 μm
425 μm
500 μm
600 μm
710 μm
850 μm
Unit Size:
Each
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10176261 300 μm Each
10146121 106 μm Each
10015061 125 μm Each
10426621 180 μm Each
10166261 212 μm Each
10446041 150 μm Each
10390282 250 μm Each
10698751 25 μm Each
10503342 32 μm Each
10330432 425 μm Each
10438151 38 μm Each
10146361 355 μm Each
10310862 45 μm Each
10700663 53 μm Each
10487381 500 μm Each
10640262 600 μm Each
10478341 63 μm Each
10054941 710 μm Each
10418921 75 μm Each
10064941 850 μm Each
10741043 90 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 10176261 Supplier RETSCH Supplier No. 60.167.000300
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 300 μm
Type Test Sieve
Certifications/Compliance ASTM E 11
Material Stainless Steel
For Use With (Equipment) Shaker AS 450
Height (Metric) 65mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 400 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.