missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384 Well Polypropylene Flat Bottom Non-Sterile Microplates
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic Manufactured under DIN ISO 9001 guidelinesNumber of wells are quadrupledWell-to-well spacing is 4.5mmRounded square well profile
- Non-ste
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Binding Type | Non Binding |
| Color | Natural |
| Material | Polypropylene |
| No. of Wells | 384 |
| Volume (Metric) Working | 15 to 145 μL |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 152 μL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?