missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 305 dia. x 40 mmH Stainless Steel Test Sieve, ASTM Certified, Pore Sizes: 10 mm and Larger

Product Code. 10116451 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
11.2 mm
12.5 mm
13.2 mm
16 mm
19 mm
22.4 mm
25 mm
26.5 mm
31.5 mm
37.5 mm
45 mm
50 mm
53 mm
63 mm
75 mm
90 mm
100 mm
106 mm
125 mm
Unit Size:
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10116451 37.5 mm Each
10298431 100 mm Each
10186491 106 mm Each
10618561 11.2 mm Each
10515252 125 mm Each
10554292 12.5 mm Each
10126401 13.2 mm Each
10780263 16 mm Each
10136401 19 mm Each
10196441 22.4 mm Each
10639121 25 mm Each
10514292 26.5 mm Each
10320132 31.5 mm Each
10228341 45 mm Each
10554672 50 mm Each
10238341 53 mm Each
10298381 63 mm Each
10278431 75 mm Each
10288431 90 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 10116451 Supplier RETSCH Supplier No. 60.159.037500
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 37.5 mm
Type Test Sieve
Certifications/Compliance ASTM E 11
Material Stainless Steel
For Use With (Equipment) Shaker AS 300
Height (Metric) 40mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 305 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.