missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 305 dia. x 40 mmH Stainless Steel Test Sieve, ASTM Certified, Micrometer Pore Sizes

Product Code. 10085011 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
106 μm
125 μm
150 μm
212 μm
250 μm
300 μm
355 μm
425 μm
500 μm
600 μm
710 μm
850 μm
Unit Size:
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10085011 25 μm Each
10095081 125 μm Each
10310962 106 μm Each
10005091 150 μm Each
10525262 212 μm Each
10279211 250 μm Each
10268821 355 μm Each
10085021 32 μm Each
10535262 300 μm Each
10248831 38 μm Each
10441952 500 μm Each
10553522 425 μm Each
10258831 45 μm Each
10156171 53 μm Each
10449841 600 μm Each
10035051 63 μm Each
10534302 75 μm Each
10196061 850 μm Each
10024761 710 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 10085011 Supplier RETSCH Supplier No. 60.159.000025
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 25 μm
Type Test Sieve
Certifications/Compliance ASTM E 11
Material Stainless Steel
For Use With (Equipment) Shaker AS 300
Height (Metric) 40mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 305 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.