missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 305 dia. x 40 mmH Stainless Steel Test Sieve, ASTM Certified, Micrometer Pore Sizes
Shop All Retsch ProductsSpecifications
Specifications
| Quantity | 1Each |
| Pore Size | 850 μm |
| Type | Test Sieve |
| Certifications/Compliance | ASTM E 11 |
| Material | Stainless Steel |
| For Use With (Equipment) | Shaker AS 300 |
| Height (Metric) | 40mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 305 mm |
| Frame Material | Stainless Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?