missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 305 dia. x 40 mmH Stainless Steel Sieve with Round Holes, Pore Size: Less than 10 mm

Product Code. 10749944 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
1 mm
1.25 mm
2 mm
2.24 mm
2.36 mm
2.50 mm
2.80 mm
3.15 mm
3.35 mm
3.55 mm
4 mm
4.50 mm
4.75 mm
5 mm
5.60 mm
6.30 mm
6.70 mm
7.10 mm
8 mm
9 mm
9.50 mm
Unit Size:
Each
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10749944 1.25 mm Each
10308422 1 mm Each
10357892 2.36 mm Each
10236462 2.24 mm Each
10206562 2.50 mm Each
10452842 3.35 mm Each
10626513 2.80 mm Each
10554593 3.15 mm Each
10403232 3.55 mm Each
10226462 2 mm Each
10413422 4.75 mm Each
10378132 4.50 mm Each
10413232 4 mm Each
10750115 5.60 mm Each
10555553 6.70 mm Each
10664593 6.30 mm Each
10654593 5 mm Each
10645363 7.10 mm Each
10388322 8 mm Each
10013012 9.50 mm Each
10583443 9 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 10749944 Supplier RETSCH Supplier No. 60.146.001250
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 1.25 mm
Type Test Sieve
Certifications/Compliance ISO 3310/2
Material Stainless Steel
Height (Metric) 40mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 305 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.