missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 305 dia. x 40 mmH Stainless Steel Sieve with Round Holes, Pore Size: 10 mm and Larger

Product Code. 10184922 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
10 mm
11.2 mm
12.5 mm
13.2 mm
14 mm
16 mm
18 mm
19 mm
20 mm
22.4 mm
25 mm
26.5 mm
28 mm
31.5 mm
35.5 mm
37.5 mm
40 mm
45 mm
50 mm
53 mm
56 mm
63 mm
71 mm
75 mm
80 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Unit Size:
Each
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10184922 16 mm Each
10368032 100 mm Each
10276552 106 mm Each
10318522 10 mm Each
10544023 11.2 mm Each
10505363 112 mm Each
10544213 12.5 mm Each
10276742 125 mm Each
10144782 13.2 mm Each
10646513 14 mm Each
10504603 18 mm Each
10082912 20 mm Each
10482842 22.4 mm Each
10432272 19 mm Each
10115072 25 mm Each
10125072 26.5 mm Each
10398362 28 mm Each
10729754 31.5 mm Each
10543823 35.5 mm Each
10739754 37.5 mm Each
10378462 40 mm Each
10644973 45 mm Each
10798614 56 mm Each
10645163 53 mm Each
10286262 50 mm Each
10432842 63 mm Each
10708624 71 mm Each
10625743 75 mm Each
10307992 80 mm Each
10473222 90 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 10184922 Supplier RETSCH Supplier No. 60.146.016000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 16 mm
Type Test Sieve
Certifications/Compliance ISO 3310/2
Material Stainless Steel
Height (Metric) 40mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 305 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.