missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 3-Prong Aluminum Retort Clamp
Description
- Constructed in aluminum with soft cork inside the prongs
- Shaft length of 140mm
- Able to hold diameters up to 100mm
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Stand Clamp |
| Material | Aluminum, Cork |
| Diameter (Metric) | 0 to 100 mm |
| Length (Metric) | 140 mm |
| Size (Metric) Grip | 8 mm Dia. |
| Diameter (Metric) Inside | 0 to 100 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?