missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ 3.3 Borosilicate Glass Stopcocks

Product Code. 10499162
Change view
Click to view available options
Plug Bore:
2.5 mm
4 mm
Description:
Plug size: NS 12.5
Plug size: NS 14.5
Plug size: NS 18.8
Includes:
PTFE Plug, Screw Thread Retaining Device
Solid Glass Plug
Solid Glass Plug, Capillary Side Arms
Unit Size:
Each
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore Description Includes unitSize
10499162 2.5 mm Plug size: NS 12.5 PTFE Plug, Screw Thread Retaining Device Pack of 10
10622571 2.5 mm Plug size: NS 14.5 Solid Glass Plug, Capillary Side Arms Pack of 10
10160581 2.5 mm Plug size: NS 12.5 Solid Glass Plug Pack of 10
10778711 4 mm Plug size: NS 14.5 Solid Glass Plug Pack of 10
10728141 4 mm Plug size: NS 18.8 PTFE Plug, Screw Thread Retaining Device Each
10489742 4 mm Plug size: NS 18.8 Solid Glass Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10499162 Supplier Lenz Laborglasinstrumente™ Supplier No. 02161202
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Stopcock
Plug Bore 2.5 mm
Description Plug size: NS 12.5
Material Borosilicate Glass
Includes PTFE Plug, Screw Thread Retaining Device
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.