missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 203.2 dia. x 50.8mmH Stainless Steel Test Sieve, ISO Certificate, Pore Size: Under 10 mm

Product Code. 10035071 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
1 mm
1.12 mm
1.18 mm
1.25 mm
1.40 mm
1.60 mm
1.70 mm
1.80 mm
2 mm
2.24 mm
2.36 mm
2.50 mm
2.80 mm
3.15 mm
3.35 mm
3.55 mm
4 mm
4.50 mm
4.75 mm
5 mm
5.60 mm
6.30 mm
6.70 mm
7.10 mm
8 mm
9 mm
9.50 mm
Unit Size:
Each
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10035071 1.18 mm Each
10660082 1.12 mm Each
10781423 1.40 mm Each
10370332 1.25 mm Each
10249211 1.60 mm Each
10535452 1.70 mm Each
10535642 1.80 mm Each
10004911 2.24 mm Each
10166071 1 mm Each
10457961 2.36 mm Each
10390522 2.50 mm Each
10467961 2.80 mm Each
10545642 2 mm Each
10610272 3.15 mm Each
10146601 3.35 mm Each
10700283 4.75 mm Each
10620272 4.50 mm Each
10630272 5 mm Each
10516222 3.55 mm Each
10380762 5.60 mm Each
10106651 4 mm Each
10760853 6.30 mm Each
10208931 6.70 mm Each
10524302 7.10 mm Each
10186311 9.50 mm Each
10416431 8 mm Each
10279021 9 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
This item is not returnable. View return policy
Product Code. 10035071 Supplier RETSCH Supplier No. 60.149.001180
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 1.18 mm
Type Test Sieve
Certifications/Compliance ISO 3310/1
Material Stainless Steel
For Use With (Equipment) Shaker AS 300
Height (Metric) 50.8mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 203.2 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.