missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Filters and Filtration
- Mechanical Sieves
- RETSCH 203.2 dia. x 50.8mmH Stainless Steel Test Sieve, ISO Certificate, Pore Size: 10 mm and Larger
RETSCH 203.2 dia. x 50.8mmH Stainless Steel Test Sieve, ISO Certificate, Pore Size: 10 mm and Larger
Product Code. 10064931 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
10 mm
11.20 mm
12.50 mm
13.20 mm
14 mm
16 mm
18 mm
19 mm
20 mm
22.40 mm
25 mm
26.50 mm
28 mm
31.50 mm
35.50 mm
37.50 mm
40 mm
45 mm
50 mm
53 mm
56 mm
63 mm
71 mm
75 mm
80 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Unit Size:
Each
30 product options available for selection
| Product Code. | Pore Size | unitSize |
|---|---|---|
| 10064931 | 16 mm | Each |
| 10340812 | 106 mm | Each |
| 10085071 | 11.20 mm | Each |
| 10729892 | 112 mm | Each |
| 10729702 | 100 mm | Each |
| 10487001 | 10 mm | Each |
| 10156411 | 12.50 mm | Each |
| 10487571 | 125 mm | Each |
| 10209171 | 13.20 mm | Each |
| 10729322 | 18 mm | Each |
| 10024971 | 19 mm | Each |
| 10320292 | 14 mm | Each |
| 10506032 | 22.40 mm | Each |
| 10690452 | 25 mm | Each |
| 10600112 | 20 mm | Each |
| 10126701 | 26.50 mm | Each |
| 10136701 | 31.50 mm | Each |
| 10085001 | 28 mm | Each |
| 10055051 | 37.50 mm | Each |
| 10760473 | 35.50 mm | Each |
| 10146931 | 40 mm | Each |
| 10065051 | 45 mm | Each |
| 10147121 | 50 mm | Each |
| 10466431 | 53 mm | Each |
| 10466621 | 56 mm | Each |
| 10044911 | 63 mm | Each |
| 10761623 | 71 mm | Each |
| 10137171 | 75 mm | Each |
| 10610642 | 90 mm | Each |
| 10004941 | 80 mm | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 16 mm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310/1 |
| Material | Stainless Steel |
| For Use With (Equipment) | Shaker AS 300 |
| Height (Metric) | 50.8mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 203.2 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?