missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 203.2 dia. x 50.8mmH Stainless Steel Test Sieve, ISO Certificate, Micrometer Pore Sizes

Product Code. 10136931 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
71 μm
75 μm
80 μm
90 μm
100 μm
106 μm
112 μm
125 μm
140 μm
150 μm
160 μm
180 μm
200 μm
212 μm
224 μm
250 μm
280 μm
300 μm
315 μm
355 μm
400 μm
425 μm
450 μm
500 μm
560 μm
600 μm
630 μm
800 μm
850 μm
900 μm
Unit Size:
Each
40 product options available for selection
Product selection table with 40 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10136931 150 μm Each
10458731 100 μm Each
10680452 106 μm Each
10468731 112 μm Each
10045041 140 μm Each
10320532 125 μm Each
10593532 160 μm Each
10320722 200 μm Each
10055041 180 μm Each
10524112 20 μm Each
10025091 212 μm Each
10035091 224 μm Each
10640292 250 μm Each
10094931 355 μm Each
10416241 25 μm Each
10750853 32 μm Each
10761433 300 μm Each
10437201 315 μm Each
10084931 280 μm Each
10630452 36 μm Each
10477001 38 μm Each
10075071 40 μm Each
10477571 400 μm Each
10719702 450 μm Each
10094771 500 μm Each
10640452 45 μm Each
10751623 50 μm Each
10709702 425 μm Each
10310292 53 μm Each
10458341 560 μm Each
10457771 56 μm Each
10780463 600 μm Each
10298871 630 μm Each
10729132 71 μm Each
10014961 75 μm Each
10360382 80 μm Each
10740853 800 μm Each
10360952 900 μm Each
10524492 850 μm Each
10014971 90 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
40 options
This item is not returnable. View return policy
Product Code. 10136931 Supplier RETSCH Supplier No. 60.149.000150
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 150 μm
Type Test Sieve
Certifications/Compliance ISO 3310/1
Material Stainless Steel
For Use With (Equipment) Shaker AS 300
Height (Metric) 50.8mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 203.2 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.