missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 180° Stainless Steel Sieve For SR 200 Rotor Beater Mills

Product Code. 10064771 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
0.08 mm
0.12 mm
0.2 mm
0.25 mm
0.5 mm
0.75 mm
1 mm
1.25 mm
1.5 mm
2 mm
3 mm
4 mm
10 mm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10064771 1.25 mm Each
10222691 0.5 mm Each
10126691 0.12 mm Each
10796861 0.2 mm Each
10044761 0.25 mm Each
10700442 0.08 mm Each
10228971 0.75 mm Each
10238971 1.5 mm Each
10219211 10 mm Each
10100741 1 mm Each
10165971 2 mm Each
10289061 3 mm Each
10084781 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10064771 Supplier RETSCH Supplier No. 03.647.0045
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 1.25 mm
Type Sieve
Material Stainless Steel
For Use With (Equipment) SR 200 Rotor Beater Mills
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.