missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Steel Lids for Transport Containers

Product Code. 10027840
Change view
Click to view available options
Diameter (Metric):
300 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10027840 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10027840 Supplier Bochem™ Supplier No. 8352
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Capacity (Metric) 30 mL
Material Stainless Steel
Quantity 1Each
Weight (Metric) 737 g
Shape Round
Height (Metric) 400 mm
Product Type Metal Container
For Use With (Equipment) 30 L Stainless Steel Container
Closure Material Stainless Steel
Diameter (Metric) 300 mm
Closure Type Lid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.