missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Tubing Clips
Click to view available options
Diameter (Metric) Inner:
37 mm
41 mm
For Use With:
For 34 to 37mm tubing I.D.
For 36 to 39mm tubing I.D.
Unit Size:
Each
Description
- Durable 18/10 stainless steel construction.
- Precisely and easily adjust flow.
Specifications
Specifications
| Diameter (Metric) Inner | 37 mm |
| Material | Stainless Steel (18/10) |
| For Use With | For 34 to 37mm tubing I.D. |
| Packaging Quantity | 1 Each |
| Product Type | Tubing Clip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction