missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Propeller Stirrers with 4 Fix Blades

Product Code. 10192791
Change view
Click to view available options
Length (Metric):
300 mm
400 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10192791 400 mm Each
10336341 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10192791 Supplier Bochem™ Supplier No. 9005
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 50 mm
Diameter (Metric) Shaft 8 mm
For Use With (Application) Ideal for homogenizing and suspending
Includes 4 Fix blades
Length (Metric) 400 mm
Quantity 1 Each
Type Propeller Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.