missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Propeller Stirrer
Description
- Rpm-range middle
- Mixing of media with low and middle viscosity
- Ideal for homogenizing and suspensioning
- Axial flow
Specifications
Specifications
| Diameter (Metric) | 70 mm |
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Application) | Homogenizing and Suspensioning |
| Length (Metric) | 500 mmH |
| Quantity | 1 Each |
| Speed | Medium to High |
| Type | Propeller Stirrer |
| Viscosity Rating | Low to Medium |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?