missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 Series Standard PTFE Instrument Syringe

Product Code. 10490405
Change view
Click to view available options
Volume (Metric):
12.5 μL
100 μL
250 μL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10490405 100 μL Each
10097109 12.5 μL Each
11580112 250 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10490405 Supplier Hamilton™ Supplier No. 549522

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Setting the standard for quality and reliability.

  • Syringe life is exceptional when used in conjunction with Hamilton™ precision syringe drives
  • Enables precision liquid handling
  • Gastight for leak-free performance

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) Outer 7.75 mm
Max. Pressure 68.9 bar
Max. Temperature (Metric) 115°C
Model 1725.1
Quantity 1/Pk.
Volume (Metric) 100 μL
Connection Type Luer Lock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.