missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Corning 1536-well microplates are our highest density microplates available for high throughput screening. The microplates conform to standard microplate footprint and dimensions. These microplates are offered in solid black and white polystyrene, with round or flat bottoms, and in black-clear bottom formats.
- Total well volume of 10 μL for round well microplates and 12.8 μL for flat bottom microplates
- Recommended working volume up to 8 μL
- Round well bottom for reduced air entrapment and improved CV values and Z factor
- Raised well bottom for higher sensitivity
- Flood reservoir on four sides to reduce instrument contamination
- Lids are available separately. Corning lid (Cat. No. 3098) is compatible with these microplates.
Specifications
Specifications
| Barcode | Includes Barcode |
| Format | Standard |
| Lid | With Lid |
| Culture Area | 0.03 cm2 |
| Array | 32 x 48 |
| Packaging | 10/Pk., 50/Cs. |
| Color | Black, Clear Bottom |
| Material | Polystyrene |
| Volume (Metric) Well | 12.5 μL |
| No. of Wells | 1536 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
