missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ 136 x 136 mm Cardboard Cryo Boxes

Product Code. 10056815
Change view
Click to view available options
Color:
Green
Red
Yellow
Height (Metric):
50 mm
75 mm
100 mm
130 mm
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Height (Metric) unitSize
10056815 Green 100 mm Pack of 10
10126933 Red 50 mm Pack of 10
10029162 Yellow 75 mm Pack of 10
10170853 Green 130 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10056815 Supplier Ratiolab™ Supplier No. 5141004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For sample storage and transport even at very low, deep-freeze temperatures.

  • Ultra low temperature-resistant cardboard construction
  • Available with a water-repellent standard coating or with a waterproof plastic coating
  • Temperature resistant down to -80°C
  • Highest flexibility: boxes can be combined with different grid inserts for tubes from dia. 6 to 28.5 mm
  • Can be used for larger vessels when the grid is removed
  • Provided in packs of 10

Specifications

Color Green
Material Cardboard
Shape Square
Type Cryo Box
For Use With (Application) Deep freeze storage/transport
Holds 6 mm to 28.5 mm Diameter Tubes
Includes Waterproof Plastic Coating
Min. Temperature (Metric) -80°C
Quantity 10/pk
Withstand Temperature (Metric) Down to −80°C
Dimensions (L x W) 136 x 136 mm
Length (Metric) 136 mm
Width (Metric) 136 mm
Height (Metric) 100 mm
Weight (Metric) 20 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.