missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ 100 mL Class B Measuring Cylinder with Elevated Scale
Description
- With elevated scale and ring mark at the main points
- Tall version
- Transparent
- Hexagonal socket
- Acc. to DIN 12 681/ISO 6706
- Manufactured from polypropylene
- Blue graduation marks
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Tolerance | ±1 mL |
| Certifications/Compliance | ISO 6706, DIN 12681 |
| Class | B |
| Diameter (Metric) | 33 mm |
| Graduations | 1 mL |
| Subdivision | 1 mL |
| Shape | Round |
| For Use With (Application) | Precise Liquid Measurement and Fluid Transfer in the Laboratory |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?