missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 6 Circles
Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.
£9.00 - £79.95
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 3 μm |
Filtration Speed | Herzberg 715 sec. |
Flow Rate | Medium to slow |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11340524
|
Cytiva
1006-042 |
42.5 mm |
£9.00
Pack of 100 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11352865
|
Cytiva
1006-090 |
90 mm |
£30.35
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11362865
|
Cytiva
1006-110 |
110 mm |
£35.75
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11372865
|
Cytiva
1006-125 |
125 mm |
£32.30
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
10706652
|
Cytiva
1006-150 |
150 mm |
£59.35
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11302875
|
Cytiva
1006-240 |
240 mm |
£79.95
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 3μm
- Porosity: Fine
- Filtration speed: Herzberg, 710 sec.
- Surface: smooth
Spécification
Disc | |
3 μm | |
Medium to slow | |
Grade 6 | |
100 Pack |
Cellulose | |
Herzberg 715 sec. | |
A standard grade filter for boiler water analysis. | |
Fine | |
180 μm |