missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Qualitative Filter Paper: Grade 6 Circles

Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.

Brand:  Cytiva 1006-042

8.07 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : A0

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 11340524

  • £9.00 / Pack of 100
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 3μm
  • Porosity: Fine
  • Filtration speed: Herzberg, 710 sec.
  • Surface: smooth

Specifications

Specifications

Grade 6 Qualitative Filter Paper Standard Grade, circle, 42.5 mm
Cellulose
Herzberg 715 sec.
A standard grade filter for boiler water analysis.
Fine
180 μm
Disc
3 μm
Medium to slow
Grade 6
100 Pack
42.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers