missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Anotop™ 10 Plus Sterile Syringe Filters
Hold-up volume: <30μL (10mm size), <200μL (25mm)
£545.00 - £640.00
Specifications
Filtration Area | 0.78 cm2 |
---|---|
Hold up Volume (After Air Purge) | <30 μL |
Housing Material | Polypropylene (PP) |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11939347
|
Cytiva
6809-3122 |
0.2 μm |
£545.00
Pack of 50 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
11929347
|
Cytiva
6809-3112 |
0.1 μm |
£575.00
Pack of 50 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
11314724
|
Cytiva
6809-3102 |
0.02 μm |
£640.00
Pack of 50 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
Description
Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.
Glass Microfiber Prefilter
- Increases throughput
- Maintains membrane performance
- Reduces need for centrifuging before filtering, sequential filtering, or refiltering
- Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
- Hold-up volume: <30μL (10mm size), <200μL (25mm)
- Pressure limit, 7kg/cm (100psi)
Specifications
0.78 cm2 | |
Polypropylene (PP) | |
Male luer | |
Polypropylene | |
10 mm |
<30 μL | |
Female luer lock | |
6.9 bar (100 psi) | |
Syringe Filter |