Learn More
Cytiva Whatman™ Anotop™ 10 Plus Sterile Syringe Filters
Hold-up volume: <30μL (10mm size), <200μL (25mm)
Brand: Cytiva 6809-3102
Code : A0
Additional Details : Weight : 0.12000kg
Description
Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.
Glass Microfiber Prefilter
- Increases throughput
- Maintains membrane performance
- Reduces need for centrifuging before filtering, sequential filtering, or refiltering
- Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
- Hold-up volume: <30μL (10mm size), <200μL (25mm)
- Pressure limit, 7kg/cm (100psi)
Specifications
Anotop Plus 10 mm Sterile Syringe Filter, 0.02 μm, with glass microfiber prefilter (50 pcs) | |
0.78 cm2 | |
Polypropylene (PP) | |
Male luer | |
Polypropylene | |
10 mm |
0.02 μm | |
<30 μL | |
Female luer lock | |
6.9 bar (100 psi) | |
Syringe Filter |