missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QuickFit™ Melamine Screw Thread Joints
QuickFit™ malamine screw thread joints securlely seal QuickFit™ glass screwthreads.
Brand: Quickfit QC28/9
Code : 01
Additional Details : Weight : 0.16000kg
Description
QuickFit™malamine screw thread joints securlely seal QuickFit™ glass screwthreads
- For use with Quickfit™ glass screw threads
- Melamine screw caps with aperture at the top
- To determine what components are required: i) Check the size of the glass screwthread (size designation refers to O. D. of thread inmm) ii) Check the O. D. of the sampling tube, thermometer, probe etc. that is to be passed through the screw cap.
Specifications
28 mm | |
Screw thread cap | |
10 Pack |
6.0 to 7.0 mm | |
Melamine, Plastic | |
Quickfit™ Glass Screw Threads |