missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QuickFit™ Melamine Screw Thread Joints
QuickFit™ malamine screw thread joints securlely seal QuickFit™ glass screwthreads.
£48.99 - £81.25
Specifications
Description | Screw thread cap |
---|---|
Material | Melamine, Plastic |
Quantity | 10 Pack |
For Use With (Equipment) | Quickfit™ Glass Screw Threads |
Product Code | Brand | Diameter (Metric) Outer | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Closure Size | Price | Quantity & Availability | ||||
12909273
|
Quickfit
QC13/7 |
6.0 to 7.0 mm | 13 mm |
£81.25
Pack of 10 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
||||
12929273
|
Quickfit
QC24/12 |
6.0 to 7.0 mm | 24 mm |
£57.00
Pack of 10 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
||||
12919273
|
Quickfit
QC18/11 |
7.0 to 8.5 mm | 18 mm |
£79.45
Pack of 10 |
Estimated Shipment: 22-04-2024
Log in to see stock. |
||||
11302075
|
Quickfit
QC28/13 |
10.5 to 11.5 mm | 28 mm |
£62.90
Pack of 10 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
12949273
|
Quickfit
QC28/21 |
18.0 to 19.0 mm | 28 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12939273
|
Quickfit
QC28/9 |
6.0 to 7.0 mm | 28 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
QuickFit™malamine screw thread joints securlely seal QuickFit™ glass screwthreads
- For use with Quickfit™ glass screw threads
- Melamine screw caps with aperture at the top
- To determine what components are required: i) Check the size of the glass screwthread (size designation refers to O. D. of thread inmm) ii) Check the O. D. of the sampling tube, thermometer, probe etc. that is to be passed through the screw cap.
Specifications
Screw thread cap | |
Melamine, Plastic | |
10 Pack | |
Quickfit™ Glass Screw Threads |