missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Microbank™ Freezer Storage Boxes
Suitable for collection and organization in low temperature freezers.
Brand: Pro-Lab Diagnostics™ PL.169/R-1
Code : 03
Additional Details : Weight : 0.14852kg
Description
- Manufactured from durable plastic
- Each freezer box holds up to 81 Microbank vials
- With “see through” lid, number locator printed screen, and tube collection device
- Available in blue or red
- Dimensions: 133 × 133 × 55mm
Spécification
Red | |
Collection and Organization in Low Temperature Freezers | |
Freezer Box | |
13.3 cm | |
133 mm |
Square | |
81 | |
Each | |
5.23 in. | |
55 mm |