missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class E2 Proof Line Weight Set without Certificate
Includes the same features and properties as the individual weights of this series, along with the corresponding maximum permissible errors. Sartorius™ OIML Class E2 Weight Set with DAkkS Certificate is supplied with gloves, tweezers and brush in high-quality plastic case
£469.00 - £3770.00
Product Code | Brand | Mass | Density | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Mass | Density | Material | Price | Quantity & Availability | |||
11323364
|
Sartorius™
YCS011-252-AC-00 |
1 mg to 500 mg | 2,950 kg/m3 (1 to 5mg), 8,600 kg/m3 (10mg to 500mg) | Aluminum (1 to 5 mg), Nickel Silver (10 to 500 mg) |
£469.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
11323354
|
Sartorius™
YCS31-512-AC-00 |
1 g to 100 g | 7,950 kg/m3 | Special Stainless Steel |
£1000.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
11383364
|
Sartorius™
YCS31-522-AC-00 |
1 g to 200 g | 7,950 kg/m3 | Special Stainless Steel |
£1190.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
11303374
|
Sartorius™
YCS31-612-AC-00 |
1 g to 1 kg | 7,950 kg/m3 | Special Stainless Steel |
£1910.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
11383374
|
Sartorius™
YCS31-652-AC-00 |
1 g to 5 kg | 7,950 kg/m3 | Special Stainless Steel |
£3770.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
Description
Values 1 to 5mg: Aluminum leaf weights with density of 2,650 kg/m3Values of 10 to 500mg: Nickel silver construction with density of 8,600 kg/m3.
Values of 1g and higher: Polished, special stainless steel knob weights with density of 7,950kg/m3
- Highly corrosion resistant
- Non-magnetizable
- Tolerances comply with OIML R111-1
- Includes sturdy plastic carry case
Specifications
Proof Line Weight Set | |
OIML Class E2 |