missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class E2 Proof Line Weight Set without Certificate

Includes the same features and properties as the individual weights of this series, along with the corresponding maximum permissible errors. Sartorius™ OIML Class E2 Weight Set with DAkkS Certificate is supplied with gloves, tweezers and brush in high-quality plastic case

Brand:  Sartorius™ YCS31-652-AC-00

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11383374

  • £3770.00 / Each
Estimated Shipment: 09-07-2024
to see stock.
Add to basket

Description

Description

Values 1 to 5mg: Aluminum leaf weights with density of 2,650 kg/m3
Values of 10 to 500mg: Nickel silver construction with density of 8,600 kg/m3.
Values of 1g and higher: Polished, special stainless steel knob weights with density of 7,950kg/m3
  • Highly corrosion resistant
  • Non-magnetizable
  • Tolerances comply with OIML R111-1
  • Includes sturdy plastic carry case
Specifications

Specifications

Proof Line Weight Set
Special Stainless Steel
1 g to 5 kg
OIML Class E2
7,950 kg/m3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers