missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ One Mark Class B Glass Pipets
Manufactured from soda lime glass with tooled jets to reduce breakage and complies with ISO 648 and DIN 12690. MBL™ One Mark Class B Glass Pipets incude markings in permanent amber stain which are diffused into the surface of the glass for increased chemical resistance. Calibrated for delivery.
£22.65 - £48.30
Specifications
Calibration | To Deliver |
---|---|
Class | B |
Material | Soda Lime Glass |
Graduated | Yes |
Graduation Color | Amber |
Product Code | Brand | Volume (Metric) | Color | Tolerance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Tolerance | Price | Quantity & Availability | |||
12510026
|
MBL
PRA716B |
100 mL | Yellow | ±0.15 mL |
£25.50
Pack of 2 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
12580036
|
MBL
PRA706B |
10 mL | Red | ±0.04 mL |
£39.35
Pack of 5 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
12653032
|
MBL
PRA700B |
1 mL | Blue | ±0.015 mL |
£31.25
Pack of 5 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
12673032
|
MBL
PRA710B |
20 mL | Yellow | ±0.06 mL |
£48.30
Pack of 5 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
12633072
|
MBL
PRA712B |
25 mL | Blue | ±0.06 mL |
£36.35
Pack of 5 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
12560036
|
MBL
PRA702B |
2 mL | Orange | ±0.02 mL |
£22.65
Pack of 5 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
12570036
|
MBL
PRA704B |
5 mL | White | ±0.03 mL |
£23.65
Pack of 5 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
12693032
|
MBL
PRA714B |
50 mL | Red | ±0.1 mL |
£34.60
Pack of 5 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
12663032
|
MBL
PRA708B |
15 mL | Green | ±0.06 mL |
£27.85
Pack of 5 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
Description
- Complies with ISO 648 and DIN 12690
- Calibrated for delivery
- Manufactured from soda lime glass with tooled jets to reduce breakage
- Markings in permanent amber stain which are diffused into the surface of the glass for increased chemical resistance
Specifications
To Deliver | |
Soda Lime Glass | |
Amber |
B | |
Yes |