Learn More
MBL™ One Mark Class B Glass Pipets
Manufactured from soda lime glass with tooled jets to reduce breakage and complies with ISO 648 and DIN 12690. MBL™ One Mark Class B Glass Pipets incude markings in permanent amber stain which are diffused into the surface of the glass for increased chemical resistance. Calibrated for delivery.
Brand: MBL PRA716B
Code : 33
Additional Details : Weight : 0.23000kg
Description
- Complies with ISO 648 and DIN 12690
- Calibrated for delivery
- Manufactured from soda lime glass with tooled jets to reduce breakage
- Markings in permanent amber stain which are diffused into the surface of the glass for increased chemical resistance
Specifications
To Deliver | |
B | |
Yes | |
2 Pack | |
Yellow | |
Bulb Pipet |
ISO 648, DIN 12690 | |
Soda Lime Glass | |
Amber | |
±0.15 mL | |
100 mL |