Learn More
Thermo Scientific™ ES Series Lab Freezers
Save valuable space with Thermo Scientific™ ES Series lab freezers, designed for general-purpose lab storage and routine sample protection.
Brand: Thermo Scientific™ 98F-AEV-TS
796.00 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Additional Details : Weight : 41.80000kg
Description
Save valuable space with Thermo Scientific™ ES Series Lab Freezers, designed for general-purpose lab storage and routine sample protection.
Features:- Integrated controller
- Digital display
- High- and low-temperature alarms
- Standard door locks
- Low energy consumption
- Access ports
- CE marked
Recommended for:
General-purpose lab storage
Ordering Information:
Available in 50Hz regions only; not available in North America or other 60Hz regions.
- Warranty varies by country, please contact us for details
Specifications
General Purpose Freezer | |
98 L | |
R600a | |
3 | |
CFC-free, HCFC-free | |
Undercounter | |
1, 16 mm Side-Access Port | |
Alarm | |
44 cm | |
65 cm | |
42.0 cm | |
230 V | |
50 Hz |
3.5 cu. ft. | |
-10°C to -26°C | |
Hinged | |
Scratch-resistant Painted Steel | |
CE | |
Digital | |
Manual | |
65.8 cm | |
85 cm | |
59.9 cm | |
EU | |
230 V, 50Hz | |
41.8 kg |