missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cylindrical Weights
Supplied in high-quality plastic cases that are suitable for use in clean rooms.
Brand: Sartorius™ YCW3138-02
Code : NEW
Additional Details : Weight : 0.00100kg
Description
- Tolerances comply with OIML R111-1
- Non-magnetizable
- Polished surface
- Made of special stainless steel with a density of 7,950 kg/m³
Specifications
Cylindrical Weight | |
F1 | |
Plastic | |
7,950 kg/m³ |
DAkkS calibration certificate | |
Stainless Steel | |
1 g |