missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cylindrical Weights
Supplied in high-quality plastic cases that are suitable for use in clean rooms.
£126.00 - £397.00
Specifications
Product Type | Cylindrical Weight |
---|---|
Certifications/Compliance | DAkkS calibration certificate |
Material | Stainless Steel |
Case Material | Plastic |
Density | 7,950 kg/m³ |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
15419963
|
Sartorius™
YCW5528-02 |
500 g |
£397.00
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
15670795
|
Sartorius™
YCW3138-02 |
1 g |
£126.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
15681057
|
Sartorius™
YCW3228-02 |
2 g |
£155.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Description
- Tolerances comply with OIML R111-1
- Non-magnetizable
- Polished surface
- Made of special stainless steel with a density of 7,950 kg/m³
Specifications
Cylindrical Weight | |
Stainless Steel | |
7,950 kg/m³ |
DAkkS calibration certificate | |
Plastic |