missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cylindrical Weights

Supplied in high-quality plastic cases that are suitable for use in clean rooms.

Brand:  Sartorius™ YCW5528-02

378.36 GBP valid until 2024-12-31
Use promo code "23276" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15419963

  • £397.00 / Each
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

  • Tolerances comply with OIML R111-1
  • Non-magnetizable
  • Polished surface
  • Made of special stainless steel with a density of 7,950 kg/m³
Specifications

Specifications

Cylindrical Weight
E2
Plastic
7,950 kg/m³
DAkkS calibration certificate
Stainless Steel
500 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers