missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Uniflo™ Syringe Filters With GF Pre-filter, 0.45 μm
Whatman™ Uniflo™ syringe filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL.
£265.00 - £1045.00
Specifications
Material | PTFE |
---|---|
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Filtration Area | 4.98 cm2 |
Housing Material | Polypropylene |
Product Code | Brand | Material (Membrane) | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Membrane) | No. per Pack | Price | Quantity & Availability | ||||
17345200
|
Cytiva
9931-3004 |
H-PTFE | 100 Pk. |
£265.00
Pack of 100 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
17365200
|
Cytiva
9932-3004 |
H-PTFE | 500 Pk. |
£1045.00
Pack of 500 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
17141665
|
Cytiva
9929-3004 |
Nylon | 100 Pk. |
£265.00
Pack of 100 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
17161665
|
Cytiva
9930-3004 |
Nylon | 500 Pk. |
£1045.00
Pack of 500 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
17121655
|
Cytiva
9923-3004 |
PES | 100 Pk. |
£265.00
Pack of 100 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
17141655
|
Cytiva
9924-3004 |
PES | 500 Pk. |
£1045.00
Pack of 500 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
17101665
|
Cytiva
9927-3004 |
PTFE | 100 Pk. |
£265.00
Pack of 100 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
17121665
|
Cytiva
9928-3004 |
PTFE | 500 Pk. |
£1045.00
Pack of 500 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
17161655
|
Cytiva
9925-3004 |
PVDF | 100 Pk. |
£265.00
Pack of 100 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
17181655
|
Cytiva
9926-3004 |
PVDF | 500 Pk. |
£1045.00
Pack of 500 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||||
Description
Whatman Uniflo GF Syringe Filters are available in a variety of membrane choices with a polypropylene overmold housing
- 0.2 μm or 0.45 μm pore sizes
- Laser etched printing on the filter for easy identification
- Bench top space saving packaging
Specifications
PTFE | |
Non-sterile | |
Polypropylene | |
67.5 psi | |
Glass Fiber (GF) |
0.45 μm | |
4.98 cm2 | |
Female Luer lock | |
Male Slip Luer | |
30 mm |